DS12A30 X 4IN PB
Description
DS12A30 X 4IN PB DOUBLE SINGLE SPROCKET
Part # DS12A30 X 4IN PB
BDI # 24866501
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.175
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
Duplex Type | 4 Inch Plain Bore
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Rough Bore
DS60A30 X 3-15/16 KW/2SS
Description
DS60A30 X 3-15/16 KW/2SS SPROCKET
Part # DS60A30 X 3-15/16 KW/2SS
BDI # 24872109
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.175
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.586
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182.25
Mounting Method:
Finished Bore