DS60Q23
Description
DS60Q23 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1176791
BDI # 329213
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
Split Taper Bushing
Global Part Number GPN:
10163
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Bushed
DS40P23H
Description
DS40P23H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE-MST
Part # DS40P23H
BDI # 607039
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
Split Taper Bushing
Global Part Number GPN:
571861
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.344
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.876
Other Features:
Split Taper Bushing
Global Part Number GPN:
10169
Pitch Diameter - Millimeter:
186.54
Mounting Method:
Bushed
DS50P23
Description
DS50P23 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER BUSHING
Part # 1176734
BDI # 329207
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
Split Taper Bushing
Global Part Number GPN:
10157
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Bushed
DS60Q23H
Description
DS60Q23H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE-MST
Part # DS60Q23H
BDI # 607088
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
5.508
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.907
Other Features:
Split Taper Bushing
Global Part Number GPN:
571877
Pitch Diameter - Millimeter:
139.9
Mounting Method:
Bushed