Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
14.688
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.752
Other Features:
Split Taper Bushing
Global Part Number GPN:
571520
Pitch Diameter - Millimeter:
373.07
Mounting Method:
Bushed
200M23
Description
200M23 ROLLER CHAIN SPROCKET ; 2-1/2" P 23T BORE FOR M BUSHING
Part # 200M23
BDI # 617285
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
18.36
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.69
Other Features:
QD Bushing
Global Part Number GPN:
31342
Pitch Diameter - Millimeter:
466.344
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
12.852
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.783
Other Features:
Split Taper Bushing
Global Part Number GPN:
571492
Pitch Diameter - Millimeter:
326.44
Mounting Method:
Bushed
H160R23
Description
H160R23 ROLLER CHAIN SPROCKET ; SPLIT TAPER BUSHED W/HT
Part # 160R23
BDI # 918627
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
14.688
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
15.752
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
373.07
Mounting Method:
Bushed
H160R23
Description
H160R23 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TPR HARDENED TEETH
Part # 3358405
BDI # 312356
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
14.688
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.752
Other Features:
Split Taper Bushing
Global Part Number GPN:
10949
Pitch Diameter - Millimeter:
373.07
Mounting Method:
Bushed