50B96F X 1-3/8
Description
H50B96F X 1-3/8 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 50BS96 1 3/8
BDI # 915396
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
19.102
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
19.467
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
485.19
Mounting Method:
Finished Bore
50B96F X 1-3/16
Description
H50B96F X 1-3/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 50BS96 1 3/16
BDI # 915394
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
19.102
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
19.467
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
485.19
Mounting Method:
Finished Bore
35B96F X 1-1/4
Description
H35B96F X 1-1/4 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 35BS96 1 1/4
BDI # 914581
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
11.461
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.68
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
291.11
Mounting Method:
Finished Bore
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
9.6
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
668500
Pressure Angle:
14.5
41BS96 1 1/4
Description
41BS96 1 1/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 41BS96 1 1/4
BDI # 620637
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
15.282
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.573
Other Features:
With 2 Set Screw
Global Part Number GPN:
33992
Pitch Diameter - Millimeter:
388.163
Mounting Method:
Finished Bore