NT23-030-0-RM060-6
Description
NT23-030-0-RM060-6 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 64-116846-A199
BDI # 852338
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
4.83
Overall Width - Inch:
2.4
F641BF-1.6-B9
Description
F641BF-1.6-B9 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE
Part # 28014
BDI # 165381
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
10HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction | No Lubricant
Global Part Number GPN:
338641
Mounting Method:
Flange Mounted
Overall Length - Inch:
14.56
863BF-40K-M8
Description
863BF-40K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # F00403
BDI # 180297
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
2HP
Nominal Max Output RPM:
43.8
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
17.13
Overall Width - Inch:
9.84
F612CF-32-B5
Description
F612CF-32-B5 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE
Part # 28684
BDI # 165857
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
58.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | No Lubricant
Global Part Number GPN:
338484
Mounting Method:
Flange Mounted
Overall Length - Inch:
9.6
UT014-004-0-RM142-89
Description
UT014-004-0-RM142-89 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 42-114320-F900
BDI # 850124
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
437.5
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
11.97
Overall Width - Inch:
5.591