083-1/Z=25 NR. PS07025
Description
SATI 083-1/Z=25 NR. PS07025
Part # 083-1/Z=25 NR. PS07025
BDI # 1405378
Features
Chain Pitch - Inch:
0.5
Chain Size:
083-1 | 084-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.989
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.217
Other Features:
12MM Plain Bore
Pitch Diameter - Millimeter:
101.33
Mounting Method:
Rough Bore
16T2.5/25-2 NR. 16T2025
Description
SATI 16T2.5/25-2 NR. 16T2025
Part # 16T2.5/25-2 NR. 16T2025
BDI # 1404103
Features
Pitch Diameter - Inch:
0.785
Flange Outside Diameter - Millimeter:
23
Inch - Metric:
Metric
Outside Diameter - Inch:
0.762
Face Width - Millimeter:
10
Face Width - Inch:
0.394
Belt Pitch:
2.5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
19.95
Mounting Method:
Rough Bore
40T10/25-2 NR. 40T1025
Description
SATI 40T10/25-2 NR. 40T1025
Part # 40T10/25-2 NR. 40T1025
BDI # 1404423
Features
Pitch Diameter - Inch:
3.14
Flange Outside Diameter - Millimeter:
83
Inch - Metric:
Metric
Outside Diameter - Inch:
3.059
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
79.75
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
2.984
Flange Outside Diameter - Millimeter:
83
Inch - Metric:
Inch
Outside Diameter - Inch:
2.954
Face Width - Millimeter:
19
Face Width - Inch:
0.748
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
75.8
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
3.979
Flange Outside Diameter - Millimeter:
106
Inch - Metric:
Inch
Outside Diameter - Inch:
3.925
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
101.06
Mounting Method:
Rough Bore