Page 1 of 6

Next

Compare
S852BR-112K-M1

COMPARE

S852BR-112K-M1

Description
S852BR-112K-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL

BOSTON GEAR

Part # F01284

BDI # 181056

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 15.9
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 13.462
Nominal Center Distance - Inch: 0.53
Other Features: Double Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method: Direct Mounted
Overall Length - Inch: 12.32

Price Inventory : Available to order
Loading Price
QTY
863B-112K-M1

COMPARE

863B-112K-M1

Description
863B-112K-M1 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE

BOSTON GEAR

Part # F00376

BDI # 180270

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 15.9
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Base Mounted
Overall Length - Inch: 17.13
Overall Width - Inch: 8

Price Inventory : Available to order
Loading Price
QTY
873BF-112K-M8

COMPARE

873BF-112K-M8

Description
873BF-112K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE

BOSTON GEAR

Part # F00496

BDI # 180390

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 15.9
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Flange Mounted
Overall Length - Inch: 20.55
Overall Width - Inch: 11.81

Price Inventory : Available to order
Loading Price
QTY
863BF-112K-M8

COMPARE

863BF-112K-M8

Description
863BF-112K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE

BOSTON GEAR

Part # F00394

BDI # 180288

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.75HP
Nominal Max Output RPM: 15.9
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Flange Mounted
Overall Length - Inch: 17.13
Overall Width - Inch: 9.84

Price Inventory : Available to order
Loading Price
QTY
843BF-112K-M8

COMPARE

843BF-112K-M8

Description
843BF-112K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE

BOSTON GEAR

Part # F00290

BDI # 180186

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 0.33HP
Nominal Max Output RPM: 15.9
Reducer Type: Inline
Motor Included: No

Inch - Metric: Inch
Other Features: Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method: Flange Mounted
Overall Length - Inch: 14.69
Overall Width - Inch: 7.87

Price Inventory : Available to order
Loading Price
QTY