ALWW8501 1288/1 SINGLE
Description
ALWW8501 1288/1 SGL O/P ; POR SPARTAN WORM GEAR DRIVE
Part # 0270-01108
BDI # 476164
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
1.4
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
85.09
Nominal Center Distance - Inch:
3.35
Other Features:
Double Reduction | Other Mount Flange Mounted | Single Piece Construction | Alloy Shaft | Optional L or R Output
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.08