2104 1500/1 WR 56C DOUBLE OUTPUT
Description
2104 1500/1 WR 56C DBL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 0230-19735
BDI # 23702869
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1.2
Flange Outside Diameter - Millimeter:
1.2
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
52.324
Mounting Method:
Direct Mounted