VT075-016-0-RM075-19
Description
VT075-016-0-RM075-19 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 27-119294-G114
BDI # 847351
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
109.4
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.501
Overall Width - Inch:
2.953
VT075-016-0-RM075-52A
Description
VT075-016-0-RM075-52A PLANETARY GEARHEAD ; NON RETURNABLE
Part # 27-119294-G325
BDI # 847352
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
109.4
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.501
Overall Width - Inch:
3.94
ET014-016-0-RM142-107
Description
ET014-016-0-RM142-107 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 52-118700-E586
BDI # 851613
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
109.4
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
15.502
Overall Width - Inch:
7.48
UTR010-016-0-RM100-69
Description
UTR010-016-0-RM100-69 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 42-314279-7853
BDI # 851103
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
109.4
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.734
Overall Width - Inch:
4.724
NT23-016-0-RM060-1
Description
NT23-016-0-RM060-1 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 64-119058-D582
BDI # 852900
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
109.4
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
4.83
Overall Width - Inch:
2.4