863BF-180K-M8
Description
863BF-180K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Part # F00398
BDI # 180292
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
9.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Flange Mounted
Overall Length - Inch:
17.13
Overall Width - Inch:
9.84
H12C18S18536
Description
HB1283 180-CC 185.36 2-7/8 ; 185.36 2-7/8" SHFT
Part # H12C18S18536
BDI # 298443
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
9.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
25.15
Overall Width - Inch:
18.19
BB1083 210-CC 163.51 2-3/8 S SHFT
Description
BB1083 210-CC 163.51 2-3/8 S SHFT ; HELICAL BEVEL REDUCER
Part # B10C21S16351
BDI # 296663
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
3HP
Nominal Max Output RPM:
9.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
12.954
Nominal Center Distance - Inch:
0.51
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
24.53
SF843BR-180K-B5-M1
Description
SF843BR-180K-B5-M1 WORM SPEED REDUCER ; NON RETURNABLE HELICAL
Part # F01500
BDI # 181239
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
9.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.574
Nominal Center Distance - Inch:
0.81
Other Features:
Triple Reduction | Klubersynth UH1-6-640 Lubricant
Mounting Method:
Direct Mounted
Overall Length - Inch:
12
BB1283 210-CC 175.80 2-7/8 S SHFT
Description
BB1283 210-CC 175.80 2-7/8 S SHFT ; HELICAL BEVEL REDUCER
Part # B12C21S17580
BDI # 296706
Features
Mounting Frame:
213TC/215TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
9.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
20.066
Nominal Center Distance - Inch:
0.79
Other Features:
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Direct Mounted
Overall Length - Inch:
26.76