RFWC732-1800E-B5-G
Description
RFWC732-1800E-B5-G WORM SPEED REDUCER ; NON RETURNABLE
Part # 53127
BDI # 172407
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
345151
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.73
RFWA732-1800E-B5-G
Description
RFWA732-1800E-B5-G WORM SPEED REDUCER ; NON RETURNABLE
Part # 53057
BDI # 172337
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
339105
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.73
WA721-1800-G
Description
WA721-1800-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # 52251
BDI # 171647
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
1
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
339224
Mounting Method:
Direct Mounted
Overall Length - Inch:
9.69
FWC732-1800E-B5-G
Description
FWC732-1800E-B5-G WORM SPEED REDUCER ; NON RETURNABLE
Part # 52481
BDI # 171830
Features
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343936
Mounting Method:
Direct Mounted
Overall Length - Inch:
14.73
WA730-1800-G
Description
WA730-1800-G WORM SPEED REDUCER ; NON RETURNABLE RIGHT ANGLE DOUBLE
Part # 60798
BDI # 175595
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.125HP
Nominal Max Output RPM:
1
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
76.2
Other Features:
Double Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
339242
Mounting Method:
Direct Mounted
Overall Length - Inch:
12.45