2104 1800/1 WR 56C SINGLE OUTPUT
Description
2104 1800/1 WR 56C SGL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 0230-19756
BDI # 23702925
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1
Flange Outside Diameter - Millimeter:
1
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
52.324
Mounting Method:
Direct Mounted
2601 1800/1 WR SINGLE OUTPUT
Description
2601 1800/1 WR SGL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 0230-24036
BDI # 23703191
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1
Flange Outside Diameter - Millimeter:
1
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
66.802
Mounting Method:
Direct Mounted
GW6004 1800/1 WR 143TC SINGLE OUTPUT
Description
GW6004 1800/1WR143TC SGL O/P ; WORM GEAR REDUCER NON-RETURNABLE
Part # 0270-02595
BDI # 23689305
Features
Component:
Right Angle
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
1
Flange Outside Diameter - Millimeter:
1
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
152.4
Other Features:
Double Reduction | Alloy Shafting | Viton Seal | 3723Lbs Low Speed Overhung Load Capacity
Assembly Components:
152.4
Mounting Method:
Direct Mounted
1304 1800/1 WR 56C SINGLE OUTPUT
Description
0230-17156;1304 1800/1 WR 56C SINGLE O/P ; POR WORM GEAR DRIVE NON RETURNABLE
Part # 0230-17156
BDI # 23701619
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
1
Flange Outside Diameter - Millimeter:
1
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
33.782
Mounting Method:
Direct Mounted