NTR34-003-0-RM090-19
Description
NTR34-003-0-RM090-19 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 32-513757-G604
BDI # 849126
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
583.3
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
5.49
Overall Width - Inch:
3.54
NT42-003-0-RM115-80
Description
NT42-003-0-RM115-80 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 64-116827-A672
BDI # 851943
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
583.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Single Reduction
Mounting Method:
Flange Mounted
Overall Length - Inch:
7.35
Overall Width - Inch:
4.92
PR6060-003-KS-S-0701-14.0
Description
PR6060-003-KS-S-0701-14.0 GEARHEAD ; NON RETURNABLE PRECISION GEARHEAD
Part # P01201
BDI # 182085
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Applicable See Output Torque
Nominal Max Output RPM:
583.3
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Precision Gearhead | Other Mount Flange Mounted | Helical-Spiral Bevel Gearing | Output Shaft with Key | Standard 5 Arcmin Backlash
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.252
Overall Width - Inch:
5.709
DT115-003-0-RM115-37
Description
DT115-003-0-RM115-37 PLANETARY GEARHEAD ; NON RETURNABLE SIZE 115 SS O/P SHAFT
Part # 32-113342-6741
BDI # 847780
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
583.3
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Metric
Other Features:
Single Reduction
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.358
Overall Width - Inch:
4.53
NTR23-003-0-RM060-1
Description
NTR23-003-0-RM060-1 PLANETARY GEARHEAD ; NON RETURNABLE
Part # 32-513756-8135
BDI # 849104
Features
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
Not Available
Nominal Max Output RPM:
583.3
Reducer Type:
Right Angle
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Other Mount Flange Mounted
Mounting Method:
Direct Mounted
Overall Length - Inch:
4.32
Overall Width - Inch:
2.4