1304 3600/1 WR 56C DOUBLE OUTPUT
Description
1304 3600/1 WR 56C DBL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 0230-17140
BDI # 23701578
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
0.5
Flange Outside Diameter - Millimeter:
0.5
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
33.782
Mounting Method:
Direct Mounted