1304 400/1 WR 56C DOUBLE OUTPUT
Description
1304 400/1 WR 56C DBL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 0230-17128
BDI # 23701566
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
4.4
Flange Outside Diameter - Millimeter:
4.4
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
33.782
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
33.782
Mounting Method:
Direct Mounted
2604 400/1 WR 56C DOUBLE OUTPUT
Description
2604 400/1 WR 56C DBL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 0230-24288
BDI # 23703264
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.33HP
Nominal Max Output RPM:
4.4
Flange Outside Diameter - Millimeter:
4.4
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
66.802
Mounting Method:
Direct Mounted
2104 400/1 WR 56C DOUBLE OUTPUT
Description
2104 400/1 WR 56C DBL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 0230-19728
BDI # 23702845
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
4.4
Flange Outside Diameter - Millimeter:
4.4
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
52.324
Mounting Method:
Direct Mounted