3207 500/1 WR STD FLANGE
Description
3207 500/1 WR STD FLANGE WORM GEAR REDCR ; NON-RETURNABLE DOUBLE REDUCTION
Part # 0230-30909
BDI # 23704334
Features
Component:
Right Angle
Mounting Frame:
Not Applicable
Nominal Max Input Rating:
0.5HP
Nominal Max Output RPM:
3.5
Flange Outside Diameter - Millimeter:
3.5
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
82.55
Other Features:
Single Reduction | Alloy Shafting | Viton Seal | Other Mount Flange Mounted
Assembly Components:
82.55
Mounting Method:
Direct Mounted
2604 500/1 WR 56C DOUBLE OUTPUT
Description
2604 500/1 WR 56C DBL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 0230-24289
BDI # 23703266
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.25HP
Nominal Max Output RPM:
3.5
Flange Outside Diameter - Millimeter:
3.5
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
66.802
Mounting Method:
Direct Mounted
2104 500/1 WR 56C DOUBLE OUTPUT
Description
2104 500/1 WR 56C DBL O/P WRM GR REDCR ; NON-RETURNABLE
Part # 0230-19729
BDI # 23702850
Features
Component:
Right Angle
Mounting Frame:
56C
Nominal Max Input Rating:
0.16HP
Nominal Max Output RPM:
3.5
Flange Outside Diameter - Millimeter:
3.5
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
52.324
Other Features:
Double Reduction | Alloy Shafting | Viton Seal
Assembly Components:
52.324
Mounting Method:
Direct Mounted