Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
13.609
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.829
Other Features:
Duplex Type
Global Part Number GPN:
569983
Pitch Diameter - Millimeter:
345.68
Mounting Method:
Rough Bore
PHS 06B-1TB114
Description
PHS 06B-1TB114 SPROCKET ; NON-RETURNABLE
Part # PHS 06B-1TB114
BDI # 1284763
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
13.609
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
13.829
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
345.68
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-3
Pitch Diameter - Inch:
18.146
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.439
Other Features:
Triplex Type
Global Part Number GPN:
569549
Pitch Diameter - Millimeter:
460.91
Mounting Method:
Rough Bore
PHS 08B-1B114
Description
PHS 08B-1B114 SPROCKET ; NON-RETURNABLE
Part # PHS 08B-1B114
BDI # 1285158
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.146
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.439
Pitch Diameter - Millimeter:
460.91
Mounting Method:
Rough Bore
PHS 05B-1B114
Description
PHS 05B-1B114 SPROCKET ; NON-RETURNABLE
Part # PHS 05B-1B114
BDI # 1284482
Features
Chain Pitch - Inch:
0.315
Chain Size:
05B-1
Chain Pitch - Millimeter:
8
Pitch Diameter - Inch:
11.43
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.594
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
290.33
Mounting Method:
Rough Bore