GA118B

COMPARE

GA118B

Description
GA118B CHANGE SPUR GEAR ; 20 DIA PITCH CAST IRON

BOSTON GEAR

Part # 10936

BDI # 161614

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 5.9
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 9.525

Face Width - Inch: 0.375
Pitch: 20 DP
Other Features: Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN: 667877
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
GB118A

COMPARE

GB118A

Description
GB118A CHANGE SPUR GEAR ; 16 DIA PITCH CAST IRON

BOSTON GEAR

Part # 11096

BDI # 161694

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 7.375
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 12.7

Face Width - Inch: 0.5
Pitch: 16 DP
Other Features: Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN: 668304
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
GD118A

COMPARE

GD118A

Description
GD118A CHANGE SPUR GEAR ; NON RETURNABLE 16 DIA PITCH CAST IRON

BOSTON GEAR

Part # 11280

BDI # 161786

Features

Gear Style: Change Gear
Pitch Diameter - Inch: 9.833
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 19.05

Face Width - Inch: 0.75
Pitch: 12 DP
Other Features: Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN: 668626
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY
100P118

COMPARE

100P118

Description
100P118 ; POR SPROCKET

TSUBAKI

Part # 100P118

BDI # 18208234

Features

Chain Pitch - Inch: 1.25
Chain Size: 100
Chain Pitch - Millimeter: 31.75
Chain Type: ANSI Roller Chain
Inch - Metric: Inch

Material: Carbon Steel
Other Features: Split Taper Bushing
Mounting Method: Bushed
Bushing Size if bushed: P1
Number of Rows of Teeth: 1

Price Inventory : Available to order
Loading Price
QTY