Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
9.619
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.608
Other Features:
Simplex Type
Global Part Number GPN:
571053
Pitch Diameter - Millimeter:
244.33
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Pitch Diameter - Inch:
10.822
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.934
Global Part Number GPN:
31515
Pitch Diameter - Millimeter:
274.879
Mounting Method:
Rough Bore
D160B15
Description
D160B15 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D160B15
BDI # 607513
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Pitch Diameter - Inch:
9.62
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.608
Other Features:
Duplex Type
Global Part Number GPN:
30530
Pitch Diameter - Millimeter:
244.348
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
12.549
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.404
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
318.745
Mounting Method:
Finished Bore
81XC15F X 2-3/16 SPLIT
Description
81XC15F X 2-3/16 SPLIT SPROCKET
Part # 81XC15F-2C-SPLIT
BDI # 20887760
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
12.549
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.404
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
318.745
Mounting Method:
Finished Bore