Page 1 of 6

Next

Compare
8MX-224S-12-2517

COMPARE

8MX-224S-12-2517

Description
8MX-224S-12-2517 SYNCH SPROCKET

DODGE

Part # 481909

BDI # 20508535

Features

Pitch Diameter - Inch: 22.457
Inch - Metric: Metric
Outside Diameter - Inch: 22.394
Face Width - Millimeter: 21.59
Face Width - Inch: 0.85

Belt Pitch: 8 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 570.408
Mounting Method: Bushed
Belt Width - Millimeter: 12

Price Inventory : Available to order
Loading Price
QTY
8MPC-224S-12-2517

COMPARE

8MPC-224S-12-2517

Description
8MPC-224S-12-2517 SYNCHRONOUS PULLEY

TB WOODS

Part # 8MPC224S12

BDI # 983559

Features

Pitch Diameter - Inch: 22.457
Inch - Metric: Metric
Outside Diameter - Inch: 22.394
Face Width - Millimeter: 21.59
Face Width - Inch: 0.85

Belt Pitch: 8 MM
Other Features: Taper Bushing | Arm Style | Type B3
Pitch Diameter - Millimeter: 570.408
Mounting Method: Bushed
Belt Width - Millimeter: 12

Price Inventory : Available to order
Loading Price
QTY
8MX-224S-62

COMPARE

8MX-224S-62

Description
8MX-224S-62 SYNCHRONOUS PULLEY ; 8MM P 224GROVES

GATES

Part # 77186224

BDI # 1117354

Features

Pitch Diameter - Inch: 22.457
Inch - Metric: Metric
Outside Diameter - Inch: 22.394
Face Width - Millimeter: 73.914
Face Width - Inch: 2.91

Belt Pitch: 8 MM
Other Features: Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter: 570.408
Mounting Method: Bushed
Belt Width - Millimeter: 62

Price Inventory : Available to order
Loading Price
QTY
8MPC-224S-21-3020

COMPARE

8MPC-224S-21-3020

Description
8MPC-224S-21-3020 SYNCHRONOUS PULLEY

TB WOODS

Part # 8MPC224S21

BDI # 985731

Features

Pitch Diameter - Inch: 22.457
Inch - Metric: Metric
Outside Diameter - Inch: 22.394
Face Width - Millimeter: 30.48
Face Width - Inch: 1.2

Belt Pitch: 8 MM
Other Features: Taper Bushing | Arm Style | Type B3
Pitch Diameter - Millimeter: 570.408
Mounting Method: Bushed
Belt Width - Millimeter: 21

Price Inventory : Available to order
Loading Price
QTY
8MX-224S-36-3525

COMPARE

8MX-224S-36-3525

Description
8MX-224S-36-3525 SYNCH SPROCKET

DODGE

Part # 481984

BDI # 20508683

Features

Pitch Diameter - Inch: 22.457
Inch - Metric: Metric
Outside Diameter - Inch: 22.394
Face Width - Millimeter: 47.244
Face Width - Inch: 1.86

Belt Pitch: 8 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter: 570.408
Mounting Method: Bushed
Belt Width - Millimeter: 36

Price Inventory : Available to order
Loading Price
QTY