32BTB25H
Description
32BTB25H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 32BTB25H
BDI # 618520
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
15.957
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.032
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569293
Pitch Diameter - Millimeter:
405.32
Mounting Method:
Bushed
PHS 24B-1BH25
Description
PHS 24B-1BH25 SPROCKET ; NON-RETURNABLE
Part # PHS 24B-1BH25
BDI # 1286950
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.968
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.774
Pitch Diameter - Millimeter:
303.99
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
9.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.65
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35846
Pitch Diameter - Millimeter:
253.32
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
15.958
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.032
Global Part Number GPN:
31497
Pitch Diameter - Millimeter:
405.333
Mounting Method:
Rough Bore
H120E25
Description
H120E25 ROLLER CHAIN SPROCKET ; 1-1/2" P 25T E BUSHED W/HARDENED TEETH
Part # 120E25H
BDI # 24342889
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
11.969
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.774
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
304.013
Mounting Method:
Bushed