Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-3
Pitch Diameter - Inch:
11.959
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.643
Other Features:
Triplex Type
Global Part Number GPN:
569675
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Rough Bore
100Q30H
Description
100Q30H ROLLER CHAIN SPROCKET ; 1-1/4" P 30T HT BORE FOR Q BUSHING
Part # 100Q30H
BDI # 614382
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Other Features:
Split Taper Bushing
Global Part Number GPN:
571422
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
2042
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.11
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35810
Pitch Diameter - Millimeter:
243
Mounting Method:
Rough Bore
2052B30H
Description
2052B30H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2052B30
BDI # 17159051
Features
Chain Pitch - Inch:
1.25
Chain Size:
2052
Pitch Diameter - Inch:
11.958
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.64
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
572240
Pitch Diameter - Millimeter:
303.733
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Chain Pitch - Millimeter:
38.1
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.35
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
15.171
Pitch Diameter - Millimeter:
364.49
Mounting Method:
Rough Bore