Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.942
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
5.217
Other Features:
Split Taper Bushing
Pitch Diameter - Millimeter:
125.53
Mounting Method:
Bushed
Features
Pitch Diameter - Inch:
4.934
Flange Outside Diameter - Millimeter:
131
Inch - Metric:
Inch
Outside Diameter - Inch:
4.88
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
125.32
Mounting Method:
Rough Bore
14MPC-31S-90X1.500 MPB
Description
14MPC-31S-90X1.500 MPB SYNC PULLEY
Part # 14MPC31S90MPB
BDI # 998128
Features
Pitch Diameter - Inch:
5.439
Flange Outside Diameter - Millimeter:
155.194
Inch - Metric:
Metric
Outside Diameter - Inch:
5.329
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Other Features:
Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
138.151
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.413
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.826
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
188.3
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
6.178
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.521
Pitch Diameter - Millimeter:
156.92
Mounting Method:
Rough Bore