Features
Pitch Diameter - Inch:
4.178
Flange Outside Diameter - Millimeter:
112
Inch - Metric:
Inch
Outside Diameter - Inch:
4.148
Face Width - Millimeter:
19
Face Width - Inch:
0.748
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
106.12
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
4.178
Flange Outside Diameter - Millimeter:
112
Inch - Metric:
Inch
Outside Diameter - Inch:
4.148
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
106.12
Mounting Method:
Rough Bore
10B-2/Z=35 NR. PD10035
Description
SATI 10B-2/Z=35 NR. PD10035
Part # 10B-2/Z=35 NR. PD10035
BDI # 1405168
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.972
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
177.1
Mounting Method:
Rough Bore
M2 Z=35 SPUR WITH HUB NR. PM28035
Description
SATI M2 Z=35 SPUR WITH HUB NR. PM28035
Part # M2 Z=35 SPUR WITH HUB NR. PM28035
BDI # 1405306
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.756
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
20
Face Width - Inch:
0.787
Pitch:
M2 DP
Other Features:
Minimum Bore 14
Pressure Angle:
20
Pitch Diameter - Millimeter:
70
12B-2/Z=35 NR. PD11035
Description
SATI 12B-2/Z=35 NR. PD11035
Part # 12B-2/Z=35 NR. PD11035
BDI # 1405193
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
8.367
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
20MM Plain Bore
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Rough Bore