Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.857
Other Features:
Split Taper Bushing
Global Part Number GPN:
9882
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.893
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Finished Bore
80B48
Description
80B48 ROLLER CHAIN SPROCKET ; 1" P 48T 1-1/4" MIN PLAIN BORE
Part # 80B48
BDI # 625239
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.857
Global Part Number GPN:
36399
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Rough Bore
100R48H
Description
100R48H ROLLER CHAIN SPROCKET ; 1-1/4" P 48T R1 BUSHED W/HARDENED TOOTH
Part # 100R48
BDI # 17158659
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
19.113
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.821
Other Features:
Split Taper Bushing
Global Part Number GPN:
573233
Pitch Diameter - Millimeter:
485.47
Mounting Method:
Bushed