60A49
Description
60A49 ROLLER CHAIN SPROCKET ; 3/4" P 49T 15/16" MIN PLAIN BORE A PLATE
Part # 60A49
BDI # 622644
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.706
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.132
Global Part Number GPN:
31811
Pitch Diameter - Millimeter:
297.332
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.755
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
10.11
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
247.78
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
11.705
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.047
Pitch Diameter - Millimeter:
297.3
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.804
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.088
Pitch Diameter - Millimeter:
198.22
Mounting Method:
Rough Bore
40B49F X 1-1/4
Description
H40B49F X 1-1/4 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 40BS49 1 1/4
BDI # 914760
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.804
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.088
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
198.22
Mounting Method:
Finished Bore