Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Inch - Metric:
Inch
Material:
Steel
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Number of Rows of Teeth:
1
Hub Type:
B-Hub One Side
50BS55 1 7/16
Description
50BS55 1 7/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS55 1 7/16
BDI # 621792
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
10.948
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.305
Other Features:
With 2 Set Screw
Global Part Number GPN:
34557
Pitch Diameter - Millimeter:
278.08
Mounting Method:
Finished Bore
50BS55 1 15/16
Description
50BS55 1 15/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS55 1 15/16
BDI # 621788
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
10.948
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.305
Other Features:
With 2 Set Screw
Global Part Number GPN:
35317
Pitch Diameter - Millimeter:
278.08
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
13.137
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.566
Global Part Number GPN:
36343
Pitch Diameter - Millimeter:
333.68
Mounting Method:
Rough Bore
80BS55 2 3/16
Description
80BS55 2 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS55 2 3/16
BDI # 625071
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
17.516
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.088
Other Features:
With 2 Set Screw
Global Part Number GPN:
35627
Pitch Diameter - Millimeter:
444.906
Mounting Method:
Finished Bore