50B56F X 1
Description
H50B56F X 1 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 50BS56 1
BDI # 915297
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.147
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.504
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
283.13
Mounting Method:
Finished Bore
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
375.006
Inch - Metric:
Metric
Outside Diameter - Inch:
13.866
Face Width - Millimeter:
352.552
Face Width - Inch:
13.88
Belt Pitch:
20 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577527
Pitch Diameter - Millimeter:
356.51
50BS56 1 3/16
Description
50BS56 1 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS56 1 3/16
BDI # 621798
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
11.147
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.504
Other Features:
With 2 Set Screw
Global Part Number GPN:
33780
Pitch Diameter - Millimeter:
283.13
Mounting Method:
Finished Bore
50BS56 1
Description
50BS56 1 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS56 1
BDI # 621793
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
11.147
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.504
Other Features:
With 2 Set Screw
Global Part Number GPN:
33236
Pitch Diameter - Millimeter:
283.13
Mounting Method:
Finished Bore
50BS56 1 3/4
Description
50BS56 1 3/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS56 1 3/4
BDI # 621799
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
11.147
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.504
Other Features:
With 2 Set Screw
Global Part Number GPN:
35143
Pitch Diameter - Millimeter:
283.13
Mounting Method:
Finished Bore