Page 1 of 3

Next

Compare
W660

COMPARE

W660

Description
W660 WORM GEAR ; RIGHT HAND THREADED

MARTIN SPROCKET & GR

Part # W660

BDI # 613111

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 10
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Pitch: 6 DP
Other Features: Web Style | Minimum Bore 1-1/4
Global Part Number GPN: 667098
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
YJ60B

COMPARE

YJ60B

Description
YJ60B SPUR GEAR ; ROUGH BORE 6 DP PITCH 60T

BOSTON GEAR

Part # 10720

BDI # 161519

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 10
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 50.8

Face Width - Inch: 2
Pitch: 6 DP
Other Features: Web with Lighten Holes Style | Type C | Minimum Bore 1-1/4
Global Part Number GPN: 668394
Pressure Angle: 20

Price Inventory : Available to order
Loading Price
QTY
G1087A RH

COMPARE

G1087A RH

Description
G1087A RH WORM GEAR ; CAST IRON

BOSTON GEAR

Part # 13218

BDI # 162469

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 10
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Pitch: 6 DP
Other Features: Web with Lighten Holes Style | Type C | Minimum Bore 1-1/4
Global Part Number GPN: 666677
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
Q660

COMPARE

Q660

Description
Q660 WORM GEAR ; CAST IRON

BOSTON GEAR

Part # 13404

BDI # 162554

Features

Gear Style: Worm Gear
Pitch Diameter - Inch: 10
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 25.4

Face Width - Inch: 1
Pitch: 6 DP
Other Features: Web with Lighten Holes Style | Type C | Minimum Bore 1-1/4
Global Part Number GPN: 666719
Pressure Angle: 14-1/2 Degree

Price Inventory : Available to order
Loading Price
QTY
NJ60

COMPARE

NJ60

Description
NJ60 SPUR GEAR ; 6DP 60T 14.5DEG PA 10.33OD 1-1/2" FACE

BOSTON GEAR

Part # 10434

BDI # 161389

Features

Gear Style: Spur Gear
Pitch Diameter - Inch: 10
Inch - Metric: Inch
Material: Cast Iron
Face Width - Millimeter: 38.1

Face Width - Inch: 1.5
Pitch: 6 DP
Other Features: Spoke Style | Type D | Minimum Bore 1-1/4
Global Part Number GPN: 667758
Pressure Angle: 14.5

Price Inventory : Available to order
Loading Price
QTY