Features
Pitch Diameter - Inch:
11.459
Inch - Metric:
Inch
Outside Diameter - Inch:
11.405
Face Width - Millimeter:
86
Face Width - Inch:
3.386
Belt Pitch:
1/2 Inch
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
291.06
Mounting Method:
Bushed
Belt Width - Millimeter:
76.2
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
11.463
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.752
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
291.15
Mounting Method:
Bushed
50B72F X 1-3/4
Description
H50B72F X 1-3/4 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 50BS72 1 3/4
BDI # 915370
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
14.329
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
14.69
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
363.957
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-3
Pitch Diameter - Inch:
11.463
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.752
Other Features:
Triplex Type
Global Part Number GPN:
30823
Pitch Diameter - Millimeter:
291.15
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
12.632
Flange Outside Diameter - Millimeter:
335.026
Inch - Metric:
Metric
Outside Diameter - Inch:
12.522
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
577716
Pitch Diameter - Millimeter:
320.86