Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
12.099
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.389
Other Features:
Split Taper Bushing
Global Part Number GPN:
571215
Pitch Diameter - Millimeter:
307.32
Mounting Method:
Bushed
PHS 12B-1BH76
Description
PHS 12B-1BH76 SPROCKET ; NON-RETURNABLE
Part # PHS 12B-1BH76
BDI # 1285979
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.149
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.584
Pitch Diameter - Millimeter:
460.98
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
15.124
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.486
Pitch Diameter - Millimeter:
384.15
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
12.096
Inch - Metric:
Inch
Outside Diameter - Inch:
12.042
Face Width - Millimeter:
33.35
Face Width - Inch:
1.313
Belt Pitch:
1/2 Inch
Other Features:
Arm Style
Pitch Diameter - Millimeter:
307.23
Mounting Method:
Rough Bore
Belt Width - Millimeter:
25.4
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
18.149
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
18.584
Pitch Diameter - Millimeter:
460.98
Mounting Method:
Rough Bore