Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
12.736
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.026
Global Part Number GPN:
31710
Pitch Diameter - Millimeter:
323.49
Mounting Method:
Rough Bore
50BS80 1 1/4
Description
50BS80 1 1/4 ROLLER CHAIN SPROCKET ; 5/8" P 80T 1-1/4" BORE
Part # 50BS80 1 1/4
BDI # 621858
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
15.919
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.283
Other Features:
With 2 Set Screw
Global Part Number GPN:
34067
Pitch Diameter - Millimeter:
404.343
Mounting Method:
Finished Bore
50BS80 1 15/16
Description
50BS80 1 15/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS80 1 15/16
BDI # 621860
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
15.919
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.283
Other Features:
With 2 Set Screw
Global Part Number GPN:
35325
Pitch Diameter - Millimeter:
404.343
Mounting Method:
Finished Bore
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.926
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter:
356.514
Mounting Method:
Bushed
50BS80 1 1/2
Description
50BS80 1 1/2 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS80 1 1/2
BDI # 621857
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
15.919
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.283
Other Features:
With 2 Set Screw
Global Part Number GPN:
34837
Pitch Diameter - Millimeter:
404.343
Mounting Method:
Finished Bore