Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
10.984
Inch - Metric:
Metric
Material:
Steel
Pitch Diameter - Millimeter:
278.99
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
14.645
Inch - Metric:
Metric
Material:
Steel
Pitch Diameter - Millimeter:
371.99
Mounting Method:
Rough Bore
Bushing Size if bushed:
No Bushing
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
7.667
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
668876
Pressure Angle:
14.5
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
9.2
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Web with Lighten Holes Style | Type C | With 2 Keyways
Global Part Number GPN:
667778
Pressure Angle:
14.5
Features
Gear Style:
Change Gear
Pitch Diameter - Inch:
11.5
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
Spoke Style | Type D | With 2 Keyways
Global Part Number GPN:
668265
Pressure Angle:
14.5