Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Bronze
Face Width - Millimeter:
6.35
Face Width - Inch:
0.25
Pitch:
24 DP
Other Features:
Spoke Style | Type D | Minimum Bore 3/8
Global Part Number GPN:
666998
Pressure Angle:
20 Degree
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
6
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
15.494
Face Width - Inch:
0.61
Pitch:
16 DP
Other Features:
6:1 Ratio | Coniflex Tooth Form | Minimum Bore 5/8
Global Part Number GPN:
665633
Pressure Angle:
20 Degree
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
6
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
15.494
Face Width - Inch:
0.61
Pitch:
16 DP
Other Features:
Unhardened Overall | 6:1 Ratio | Coniflex Tooth Form | Minimum Bore 5/8
Pressure Angle:
20 Degree
Pitch Diameter - Millimeter:
152.4