Features
Roller Width - Inch:
0.072
Chain Pitch - Inch:
0.148
Chain Size:
11
Component:
Connecting Link
Roller Diameter - Millimeter:
2.286
Inch - Metric:
Inch
Material:
304 Stainless Steel
Global Part Number GPN:
602852
Chain Series:
Miniature
Internal Special Features:
Corrosion Resistant
11SS RIV 10FT
Description
11SS RIV 10FT CHAIN ; 11SS ANSI 0.148" PITCH 1 STRAND 10/BOX
Part # 11SSRB
BDI # 905378
Features
Roller Width - Inch:
0.072
Chain Pitch - Inch:
0.148
Chain Size:
11
Component:
Chain
Roller Diameter - Millimeter:
2.286
Inch - Metric:
Inch
Material:
304 Stainless Steel
Chain Series:
Miniature
Internal Special Features:
Corrosion Resistant
Number of Strands:
1
Features
Roller Width - Inch:
0.072
Chain Pitch - Inch:
0.148
Chain Size:
11
Component:
Chain
Roller Diameter - Millimeter:
2.286
Inch - Metric:
Inch
Material:
304 Stainless Steel
Roller Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
No
DMD-MP47-1RAU-100FT;D3395
Description
MP47-1RAU-100FT ; D3395 ; ROLLER CHAIN
Part # XAU-1147-D-100
BDI # 20857530
Features
Roller Width - Inch:
0.072
Chain Pitch - Inch:
0.148
Chain Size:
47
Component:
Chain
Roller Diameter - Millimeter:
2.286
Inch - Metric:
Inch
Material:
304 Stainless Steel
Roller Material:
304 Stainless Steel
Chain Series:
Standard
Internal Special Features:
No
DMD-47-1 SC CO LINK AU;D5378
Description
47-1 SC CO LINK AU ; D5378 ; ROLLER CHAIN CONNECTING LINK
Part # CAU-4147CL-00-P
BDI # 20855064
Features
Roller Width - Inch:
0.072
Chain Pitch - Inch:
0.148
Chain Size:
47
Component:
Connecting Link
Roller Diameter - Millimeter:
2.286
Inch - Metric:
Inch
Material:
304 Stainless Steel
Roller Material:
304 Stainless Steel
Chain Series:
Standard
Other Features:
Slip Fit