160H-2 O/L
Description
160H-2 O/L OFFSET LINK ; POLYBAG
Part # DRV-160H-2 DOFF LINK;18026
BDI # 18199409
Features
Roller Width - Inch:
1.25
Chain Pitch - Inch:
2
Chain Size:
160-2
Component:
Offset Link
Roller Diameter - Millimeter:
28.6
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Heavy
Internal Special Features:
Corrosion Resistant
Number of Strands:
2
160H-3 O/L
Description
160H-3 O/L OFFSET LINK ; POLYBAG
Part # DRV-160H-3 DOFF LINK;18028
BDI # 300008
Features
Roller Width - Inch:
1.25
Chain Pitch - Inch:
2
Chain Size:
160-3
Component:
Offset Link
Roller Diameter - Millimeter:
28.6
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Heavy
Internal Special Features:
Corrosion Resistant
Number of Strands:
3
160HZ COT 10FT
Description
160HZ COT 10FT ROLLER CHAIN ; 010 FT COIL BOXED 10FT/BOX
Part # DRV-160HZ-1C-10FT;11683
BDI # 299824
Features
Roller Width - Inch:
1.25
Chain Pitch - Inch:
2
Chain Size:
160
Component:
Chain
Roller Diameter - Millimeter:
28.6
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
High Strength Heavy
Other Features:
API Series | Ballized Plate | Through Hardened Pin
Features
Roller Width - Inch:
1.25
Chain Pitch - Inch:
2
Chain Size:
160-4
Component:
Offset Link
Roller Diameter - Millimeter:
28.6
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Heavy
Internal Special Features:
Corrosion Resistant
Number of Strands:
4
160HZ-4 API COT 10FT COIL
Description
160HZ-4 API COT 10FT COIL ROLLER CHAIN ; NON-RETURNABLE API PRECISION 10FT/BOX
Part # API-160HZ-4C-10FT;15980
BDI # 18623258
Features
Roller Width - Inch:
1.25
Chain Pitch - Inch:
2
Chain Size:
160-4
Component:
Chain
Roller Diameter - Millimeter:
28.6
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
API Series | Blast Treated Material | Ballized Plate
Chain Series:
High Strength Heavy
Internal Special Features:
Oil Field