Page 1 of 18356

Next

Compare
237Q56LR30

COMPARE

237Q56LR30

Description
237Q56LR30 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325

MORSE INDUSTRIAL

Part # XF1117

BDI # 350789

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 58.3
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 58.674
Other Features: Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Global Part Number GPN: 364377
Mounting Method: Direct Mounted
Overall Length - Inch: 8.62

Price Inventory : In stock
Loading Price
QTY
HF718-15-B5-H-P16

COMPARE

HF718-15-B5-H-P16

Description
HF718-15-B5-H-P16 WORM SPEED REDUCER ; RIGHT ANGLE SINGLE

BOSTON GEAR

Part # 63016

BDI # 175836

Features

Mounting Frame: 56C
Nominal Max Input Rating: 1HP
Nominal Max Output RPM: 116.7
Reducer Type: Right Angle
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 44.45
Other Features: Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN: 343992
Mounting Method: Direct Mounted
Overall Length - Inch: 7.44

Price Inventory : In stock
Loading Price
QTY
307SMTP15

COMPARE

307SMTP15

Description
307SMTP15 SHAFT MOUNT REDUCER ; TORQUE TAPER PLUS

BROWNING

Part # PG0003

BDI # 358882

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: Not Available
Nominal Max Output RPM: 116.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 197.612
Nominal Center Distance - Inch: 7.78
Other Features: Double Reduction
Mounting Method: Direct Mounted
Overall Length - Inch: 18.66

Price Inventory : In stock
Loading Price
QTY
M1135116.00

COMPARE

M1135116.00

Description
M1135116.00 DC GEARMOTOR ; PARALLEL 10:1 RATIO HELICAL-SPUR GEAR

LEESON

Part # M1135116.00

BDI # 20180712

Features

Mounting Frame: 34
Nominal Max Input Rating: Gear Motor
Nominal Max Output RPM: 175
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 22.86
Nominal Center Distance - Inch: 0.9
Other Features: Other Mount Face Mounted | Permanent Magnet DC | Fractional HP | SCR Rated | 601 Speed Range | Rugged Housing | Optional Conduit Box
Mounting Method: Direct Mounted
Overall Length - Inch: 13.31

Price Inventory : In stock
Loading Price
QTY
TXT315BS BSV STRAIGHT BORE REDCR

COMPARE

TXT315BS BSV STRAIGHT BORE REDCR

Description
TXT315BS BSV STRAIGHT BORE REDCR ; SPEED REDUCER

DODGE

Part # 243513

BDI # 270946

Features

Mounting Frame: Not Applicable
Nominal Max Input Rating: 10HP
Nominal Max Output RPM: 116.7
Reducer Type: Parallel
Inch - Metric: Inch

Nominal Center Distance - Millimeter: 105.918
Nominal Center Distance - Inch: 4.17
Other Features: Double Reduction | Without Bushing | Maximum Bore Required No Bushing | Other Mount Torque Arm Mounted
Mounting Method: Direct Mounted
Overall Length - Inch: 10.75

Price Inventory : In stock
Loading Price
QTY