HF718-15-B5-H-P16
Description
HF718-15-B5-H-P16 WORM SPEED REDUCER ; RIGHT ANGLE SINGLE
Part # 63016
BDI # 175836
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Heavy Duty Tapered Roller Bearing | No Lubricant
Global Part Number GPN:
343992
Mounting Method:
Direct Mounted
Overall Length - Inch:
7.44
TA3203SCP ADJUSTABLE PACKING KIT
Description
TA3203SCP ADJUSTABLE PACKING KIT
Part # 903071
BDI # 295632
Features
Inch - Metric:
Inch
Other Features:
TORQUE ARM II | Includes Flange | Mounting Hardware and Braided Packing Seals
Part Type:
Adjustable Packing Kit
Features
Mounting Frame:
56C
Nominal Max Input Rating:
1HP
Nominal Max Output RPM:
116.7
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
44.45
Other Features:
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Global Part Number GPN:
346355
Mounting Method:
Direct Mounted
Overall Length - Inch:
8.09
Features
Inch - Metric:
Inch
Other Features:
QUANTIS
Part Type:
Seal and Gasket Kit
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
350
Reducer Type:
Right Angle
Inch - Metric:
Inch
Nominal Center Distance - Millimeter:
66.802
Nominal Center Distance - Inch:
2.63
Other Features:
Single Reduction | Totally Enclosed Non-Vented Sealing
Mounting Method:
Direct Mounted
Overall Length - Inch:
13.22