SDS 1 3/4
Description
SDS 1 3/4 QD BUSHING ; 1-3/4" BORE 2-3/16" OD 1-3/8" LTB
Part # SDS 1 3/4
BDI # 611128
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
34.925
Length Thru Bore - Inch:
1.375
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
44.45
Bore - Inch:
1.75
Other Features:
Keyway on ID
Global Part Number GPN:
465324
Bushing Series:
SDS
L/AL099/100 SPIDER SOX
Description
L/AL099/100 SPIDER SOX COUPLING ELEMENT
Part # L/AL099/100-SPIDER-SOX
BDI # 1403111
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Nitrile Butadiene Rubber
Outside Diameter - Inch:
2.54
Outside Diameter - Millimeter:
64.516
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Jaw Coupling
Torque:
417In-Lbs
W-48S-SDS
Description
W-48S-SDS SYNCHRONOUS SPROCKET ; 32MM WIDE 8MM PITCH
Part # 20038866
BDI # 397375
Features
Pitch Diameter - Inch:
4.812
Inch - Metric:
Metric
Outside Diameter - Inch:
4.758
Face Width - Millimeter:
33
Face Width - Inch:
1.299
Belt Pitch:
8 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Eagle NRG Belt Style | QD Bushing | Self Tracking Style | RH and LH Helix Teeth | White Color | Conti SilentSync Sprocket
Global Part Number GPN:
576119
Pitch Diameter - Millimeter:
122.23
Mounting Method:
Bushed
1280-G8M-36-S
Description
1280-G8M-36-S SYNCHROFORCE BELT ; 8MM PITCH 1280MM PITCH LEN
Part # 20250482
BDI # 414798
Features
Inch - Metric:
Metric
Belt Pitch:
8 MM
Belt Series:
8GTR
Other Features:
Conti Synchroforce Supreme
Global Part Number GPN:
664102
Belt Width - Millimeter:
36
Belt Pitch Length - Millimeter:
1280
Belt Pitch Length - Inch:
50.394
Belt Style:
Synchronous
Tooth Profile:
Standard HTD
280J6;PJ711-6
Description
280J6 ; PJ711-6 CONTI V MULTIRIB V-BELT ; 3/32" P 28" PITCH L
Part # 20039710
BDI # 397918
Features
Inch - Metric:
Inch
Number of Bands:
6 Bands
Belt Pitch:
3/32 Inch
Belt Series:
J
Other Features:
Conti V Multirib
Global Part Number GPN:
367858
Belt Width - Millimeter:
14.3
Belt Pitch Length - Millimeter:
711.2
Belt Pitch Length - Inch:
28
Belt Style:
Poly-V