Features
Belt Diameter - Inch:
0.375
Bearing Type:
Ball Bearing
Face Width - Millimeter:
10.16
Face Width - Inch:
0.4
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
3.05
Length Thru Bore - Millimeter:
12
Other Features:
6203-2RS Bearing
Belt Diameter - Millimeter:
9.525
RA2540
Description
RA2540 ROUND BELT IDLER PULLEY ; 2.54" OD 5/16" BELT
Part # RA2540
BDI # 17283363
Features
Belt Diameter - Inch:
0.313
Bearing Type:
Ball Bearing
Face Width - Millimeter:
11.125
Face Width - Inch:
0.438
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
2.54
Length Thru Bore - Millimeter:
7
Other Features:
6902-2RS Bearing
Belt Diameter - Millimeter:
7.95
6 X 98 RE BELT
Description
6 X 98 RE BELT ROUND BELT ; 98" L EPDM HEAVY DUTY
Part # 88201486
BDI # 1110873
Features
Belt Diameter - Inch:
0.375
Belt Type:
Solid
Belt Length - Millimeter:
2489.2
Belt Length - Inch:
98
Inch - Metric:
Inch
Belt Diameter - Millimeter:
9.525
Belt Style:
Endless Round
6 X 33 1/2 RE BELT
Description
6 X 33 1/2 RE BELT ROUND BELT ; 33 1/2" L EPDM HEAVY DUTY
Part # 88201225
BDI # 1110807
Features
Belt Diameter - Inch:
0.375
Belt Type:
Solid
Belt Length - Millimeter:
850.9
Belt Length - Inch:
33.5
Inch - Metric:
Inch
Other Features:
Single Layer
Belt Diameter - Millimeter:
9.525
Belt Style:
Open End Round
6 X 36 RE BELT
Description
6 X 36 RE BELT ROUND BELT ; 36" L EPDM HEAVY DUTY
Part # 88201234
BDI # 1110811
Features
Belt Diameter - Inch:
0.375
Belt Type:
Solid
Belt Length - Millimeter:
914.4
Belt Length - Inch:
36
Inch - Metric:
Inch
Belt Diameter - Millimeter:
9.525
Belt Style:
Endless Round