Features
Pitch Diameter - Inch:
23.873
Inch - Metric:
Inch
Outside Diameter - Inch:
23.753
Face Width - Millimeter:
120.65
Face Width - Inch:
4.75
Belt Pitch:
1-1/4 Inch
Other Features:
Double Extra Heavy | QD Bushing | Arm Style | Type C3
Pitch Diameter - Millimeter:
606.374
Mounting Method:
Bushed
Belt Width - Millimeter:
101.6
20XXH500 X 1-1/4 MPB
Description
20XXH500 X 1-1/4 MPB SYNCHRONOUS PULLEY
Part # 20XXH500
BDI # 990479
Features
Pitch Diameter - Inch:
7.958
Flange Outside Diameter - Millimeter:
220.675
Inch - Metric:
Inch
Outside Diameter - Inch:
7.838
Face Width - Millimeter:
147.65
Face Width - Inch:
5.813
Belt Pitch:
1-1/4 Inch
Other Features:
Double Extra Heavy | Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
202.133
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
13.528
Flange Outside Diameter - Millimeter:
361.95
Inch - Metric:
Inch
Outside Diameter - Inch:
13.408
Face Width - Millimeter:
120.65
Face Width - Inch:
4.75
Belt Pitch:
1-1/4 Inch
Other Features:
Double Extra Heavy | QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter:
343.611
Mounting Method:
Bushed
Features
Inch - Metric:
Inch
Belt Pitch:
1-1/4 Inch
Belt Series:
XXH
Belt Width - Inch:
2
Belt Width - Millimeter:
50.8
Belt Pitch Length - Millimeter:
4064
Belt Pitch Length - Inch:
160
Belt Style:
Synchronous
Tooth Profile:
Standard Timing
Features
Inch - Metric:
Inch
Belt Pitch:
1-1/4 Inch
Belt Series:
XXH
Belt Width - Inch:
3
Belt Width - Millimeter:
76.2
Belt Pitch Length - Millimeter:
4572
Belt Pitch Length - Inch:
180
Belt Style:
Synchronous
Tooth Profile:
Standard Timing