20XXH500 X 1-1/4 MPB
Description
20XXH500 X 1-1/4 MPB SYNCHRONOUS PULLEY
Part # 20XXH500
BDI # 990479
Features
Pitch Diameter - Inch:
7.958
Flange Outside Diameter - Millimeter:
220.675
Inch - Metric:
Inch
Outside Diameter - Inch:
7.838
Face Width - Millimeter:
147.65
Face Width - Inch:
5.813
Belt Pitch:
1-1/4 Inch
Other Features:
Double Extra Heavy | Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
202.133
Mounting Method:
Rough Bore
18XXH500 X 1-1/4 MPB
Description
18XXH500 X 1-1/4 MPB SYNCHRONOUS PULLEY
Part # 18XXH500
BDI # 983750
Features
Pitch Diameter - Inch:
7.162
Flange Outside Diameter - Millimeter:
200.025
Inch - Metric:
Inch
Outside Diameter - Inch:
7.042
Face Width - Millimeter:
147.65
Face Width - Inch:
5.813
Belt Pitch:
1-1/4 Inch
Other Features:
Double Extra Heavy | Solid Style | Type MPB1F
Pitch Diameter - Millimeter:
181.915
Mounting Method:
Rough Bore