PHP 40-T10-32RSB
Description
PHP 40-T10-32RSB PULLEY ; NON-RETURNABLE
Part # PHP 40-T10-32RSB
BDI # 1292382
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
106
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Face Width - Millimeter:
30
Face Width - Inch:
1.181
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
101.86
Mounting Method:
Rough Bore
PHP 31-T10-32RSB
Description
PHP 31-T10-32RSB PULLEY ; NON-RETURNABLE
Part # PHP 31-T10-32RSB
BDI # 1292370
Features
Pitch Diameter - Inch:
4.01
Flange Outside Diameter - Millimeter:
106
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
10 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
101.86
Mounting Method:
Rough Bore