14MX-43S-68-3020

COMPARE

14MX-43S-68-3020

Description
14MX-43S-68-3020 SYNCH SPROCKET

DODGE

Part # 482109

BDI # 20508927

Features

Pitch Diameter - Inch: 7.544
Flange Outside Diameter - Millimeter: 204.318
Inch - Metric: Metric
Outside Diameter - Inch: 7.434
Face Width - Millimeter: 84.582

Face Width - Inch: 3.33
Belt Pitch: 14 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 191.618
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MX-43S-37-3020

COMPARE

14MX-43S-37-3020

Description
14MX-43S-37-3020 SYNCH SPROCKET

DODGE

Part # 482065

BDI # 20508845

Features

Pitch Diameter - Inch: 7.544
Flange Outside Diameter - Millimeter: 204.318
Inch - Metric: Metric
Outside Diameter - Inch: 7.434
Face Width - Millimeter: 52.324

Face Width - Inch: 2.06
Belt Pitch: 14 MM
Other Features: HT500 Belt Style | Taper Lock Bushing | Solid Style
Pitch Diameter - Millimeter: 191.618
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY