F14M-200S-37
Description
F14M-200S-37 SYNCHRONOUS PULLEY ; 14MM P 200GROVES
Part # 77279700
BDI # 1124131
Features
Pitch Diameter - Inch:
35.089
Inch - Metric:
Metric
Outside Diameter - Inch:
34.979
Face Width - Millimeter:
51.562
Face Width - Inch:
2.03
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
891.261
Mounting Method:
Bushed
Belt Width - Millimeter:
37
F14M-180S-37
Description
F14M-180S-37 SYNCHRONOUS PULLEY ; 14MM P 180GROVES
Part # 77279702
BDI # 1124129
Features
Pitch Diameter - Inch:
31.58
Inch - Metric:
Metric
Outside Diameter - Inch:
31.47
Face Width - Millimeter:
51.562
Face Width - Inch:
2.03
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
802.132
Mounting Method:
Bushed
Belt Width - Millimeter:
37
F180-14MGT-40-E
Description
F180-14MGT-40-E SYNCHRONOUS PULLEY ; 180GROVES 14MM P 40MM W
Part # 77114380
BDI # 1124156
Features
Pitch Diameter - Inch:
31.58
Inch - Metric:
Metric
Outside Diameter - Inch:
31.47
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style | Type F3
Pitch Diameter - Millimeter:
802.132
Mounting Method:
Bushed
Belt Width - Millimeter:
40
F192-14MGT-40-E
Description
F192-14MGT-40-E SYNCHRONOUS PULLEY ; 192GROVES 14MM P 40MM W
Part # 77114392
BDI # 1124158
Features
Pitch Diameter - Inch:
33.686
Inch - Metric:
Metric
Outside Diameter - Inch:
33.576
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style | Type F3
Pitch Diameter - Millimeter:
855.624
Mounting Method:
Bushed
Belt Width - Millimeter:
40
F140-14MGT-40-E
Description
F140-14MGT-40-E SYNCHRONOUS PULLEY ; 14MM P 140T 40MM W BORED
Part # 77114340
BDI # 1124125
Features
Pitch Diameter - Inch:
24.562
Inch - Metric:
Metric
Outside Diameter - Inch:
24.452
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
QD Bushing | Arm Style | Type F3
Pitch Diameter - Millimeter:
623.875
Mounting Method:
Bushed
Belt Width - Millimeter:
40