14MX-63S-125
Description
14MX-63S-125 SYNCHRONOUS PULLEY ; 14MM P 63GROVES
Part # 77198063
BDI # 1094987
Features
Pitch Diameter - Inch:
11.052
Flange Outside Diameter - Millimeter:
294.386
Inch - Metric:
Metric
Outside Diameter - Inch:
10.943
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter:
280.721
Mounting Method:
Bushed