P14414M115-4545
Description
144-14M-115-4545 SPROCKET ; HTS TB 115 4545
Part # P14414M115-4545
BDI # 610055
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Arm Style
Global Part Number GPN:
577754
Pitch Diameter - Millimeter:
641.71
Mounting Method:
Bushed
P144-14MGT-115
Description
P144-14MGT-115 SYNCHRONOUS PULLEY ; 144GROVES 14MM P 115MM W
Part # 77111144
BDI # 1125464
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
133.604
Face Width - Inch:
5.26
Belt Pitch:
14 MM
Other Features:
Taper Bushing | Arm Style | Type D3
Pitch Diameter - Millimeter:
641.706
Mounting Method:
Bushed
Belt Width - Millimeter:
115
P14414M115-4545
Description
P14414M115-4545 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101755794
Part # P14414M115-4545
BDI # 24302834
Features
Pitch Diameter - Inch:
25.264
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing | Arm Style
Pitch Diameter - Millimeter:
641.71
Mounting Method:
Bushed
Belt Width - Millimeter:
115
14414MT115A-4545
Description
14414MT115A 4545 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 14414MT115A-4545
BDI # 923015
Features
Pitch Diameter - Inch:
25.364
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
644.246
Mounting Method:
Bushed
Belt Width - Millimeter:
115