B-50S-E

COMPARE

B-50S-E

Description
B-50S-E EAGLE PD SPCKT ; EAGLE SPROCKET

CONTINENTAL

Part # 20038930

BDI # 397573

Features

Pitch Diameter - Inch: 8.772
Inch - Metric: Metric
Outside Diameter - Inch: 8.662
Face Width - Millimeter: 37
Face Width - Inch: 1.457

Belt Pitch: 14 MM
Other Features: Eagle NRG Belt Style | QD Bushing | Self Tracking Style | RH and LH Helix Teeth | Blue Color | Conti SilentSync Sprocket
Global Part Number GPN: 576104
Pitch Diameter - Millimeter: 222.809
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
G-50S-E

COMPARE

G-50S-E

Description
G-50S-E EAGLE PD SPCKT ; EAGLE SPROCKET

CONTINENTAL

Part # 20038999

BDI # 397637

Features

Pitch Diameter - Inch: 8.772
Inch - Metric: Metric
Outside Diameter - Inch: 8.662
Face Width - Millimeter: 54.508
Face Width - Inch: 2.146

Belt Pitch: 14 MM
Other Features: QD Bushing | Self Tracking Style | Green Sprocket | RH and LH Helix Teeth | Conti SilentSync Sprocket
Pitch Diameter - Millimeter: 222.809
Mounting Method: Bushed
Belt Width - Millimeter: 52.5

Price Inventory : Available to order
Loading Price
QTY