14MX-45S-37

COMPARE

14MX-45S-37

Description
14MX-45S-37 SYNCHRONOUS PULLEY ; 37MM BELT W 14MM BELT PIT 14M-37

GATES

Part # 77193045

BDI # 1094959

Features

Pitch Diameter - Inch: 7.895
Flange Outside Diameter - Millimeter: 213.36
Inch - Metric: Metric
Outside Diameter - Inch: 7.785
Face Width - Millimeter: 44.196

Face Width - Inch: 1.74
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 200.533
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
14MX-45S-20

COMPARE

14MX-45S-20

Description
14MX-45S-20 SYNCHRONOUS PULLEY ; 20MM BELT W 14MM BELT PIT 14M-20

GATES

Part # 77192045

BDI # 1094958

Features

Pitch Diameter - Inch: 7.895
Flange Outside Diameter - Millimeter: 213.36
Inch - Metric: Metric
Outside Diameter - Inch: 7.785
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 14 MM
Other Features: Taper Bushing | Solid Style | Type BF1
Pitch Diameter - Millimeter: 200.533
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY